- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 12.677 in |
| Full Load Efficiency | 86.5 % |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| HP | 2 |
| Voltage Rating | 230/460 |
| Frame | 56H |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Efficiency Group | Premium Efficient |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Full Load Amps | 2.69 |
| Hz | 60 Hz |
| Weight | 35.0 LB |
| EAN or UPC | 79091587114686 |

