- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Full Load Efficiency | 86.5 % |
| Frame | 143/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.358 in |
| Input Phase | Three Phase |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| HP | 2 |
| Full Load Amps | 2.76 |
| Weight | 61.0 LB |
| EAN or UPC | 7891327132092 |

