- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Input Phase | Single Phase |
| HP | 2 |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 8.7 |
| Enclosure | TEFC |
| Frame | 56HC |
| Full Load Efficiency | 77 % |
| Weight | 65.0 LB |
| EAN or UPC | 7909522525905 |

