- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Frame | 56H |
| Full Load Amps | 8.7 |
| C Dimension | 14.295 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 115/208-230 |
| HP | 2 |
| Full Load Efficiency | 77 % |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Weight | 65.0 LB |

