- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Frame | 56J |
| Phase | Three Phase |
| Full Load Amps | 2.3 |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Service Factor | 1.2 |
| C Dimension | 12.008 in |
| RPM | 3600 rpm |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Mounting | Footless |
| Full Load Efficiency | 78.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 2 |
| Enclosure | ODP |
| Weight | 31.0 LB |
| EAN or UPC | 7909492254621 |

