- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| C Dimension | 14.54 in |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Voltage Rating | 208-230 |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure | XPFC |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Full Load Efficiency | 81.1 % |
| HP | 2 |
| Frame | 56HC |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1 |
| Input Phase | Single Phase |
| Full Load Amps | 9.8 |
| Weight | 43.0 LB |
| EAN or UPC | 79094924673662 |

