- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Enclosure | TEFC |
| HP | 3 |
| Frame | 213/5JP |
| Input Phase | Three Phase |
| Motor Application | Pump Duty |
| Full Load Efficiency | 89.5 % |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| Voltage Rating | 230/460 |
| C Dimension | 24.264 in |
| Full Load Amps | 4.41 |
| Weight | 134.0 LB |
| EAN or UPC | 79091587086662 |

