- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Frame | 213/5T |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| HP | 3 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Full Load Amps | 4.41 |
| C Dimension | 19.517 in |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Weight | 134.0 LB |
| EAN or UPC | 7909158051359 |

