- AC Motor
- Cooling Tower Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Hz | 60 Hz |
| C Dimension | 18.021 in |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame | 213T |
| Voltage Rating | 230/460 |
| HP | 3 |
| Motor Application | Cooling Tower |
| Full Load Efficiency | 89.5 % |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Amps | 4.41 |
| Weight | 152.0 LB |
| EAN or UPC | 79090182583934 |

