- 3 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Hz | 60 Hz |
| Motor Shaft Length | 2.62 in |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 1 1/8 in |
| Drive End Bearing | 6307-ZZ |
| Washdown Duty | No |
| Mounting | C-Face - With Base |
| Brake Feature | No |
| Design | B |
| Full Load Amps | 3.9 |
| Frame | 182TC |
| Phase | Three Phase |
| Full Load Efficiency | 87.5 % |
| Efficiency Group | Epact Efficient |
| Motor Application | Food Processing |
| Open End Bearing | 6206-ZZ |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting Style | F-1 |
| Full Load rpm | 1765 rpm |
| Frame Size | 180TC |
| Weight | 97.0 LB |

