- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Efficiency Group | Standard Efficient |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Motor Application | General Purpose |
| Voltage | 208-230 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Mounting Style | F-1 |
| Frame | 184T |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Input Phase | Single Phase |
| HP | 3 |
| Full Load Amps | 13.6 |
| Motor Shaft Size | 1 1/8 in |
| Motor Shaft Length | 2 3/4 in |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Design | B |
| Brake Feature | No |
| Voltage Rating | 208-230 |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 77 % |
| Weight | 99.0 LB |
| EAN or UPC | 7890705971377 |

