- AC Motor
- Farm Duty Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Input Phase | Single Phase |
| Drive End Bearing | 6307-ZZ |
| Full Load Pf | 86 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Full Load Amps | 14.5 |
| Full Load Efficiency | 81 % |
| Phase | Single Phase |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Voltage Rating | 230 |
| Motor Shaft Length | 2 3/4 in |
| Efficiency Group | Standard Efficient |
| C Dimension | 17.244 in |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Motor Shaft Size | 1 1/8 in |
| Washdown Duty | No |
| Frame | W182/4T |
| Mounting | Foot Mounted |
| Brake Feature | No |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Motor Application | Farm Duty |
| Service Factor | 1.15 |
| Voltage | 230 |
| Open End Bearing | 6206-ZZ |
| HP | 3 |
| Full Load rpm | 1750 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 80.0 LB |
| EAN or UPC | 7892304295304 |

