- AC Motor
- Pump Duty Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Full Load Pf | 83 |
| Frame Material | Cast Iron |
| Full Load rpm | 1750 rpm |
| C Dimension | 17.368 in |
| Brake Feature | No |
| Mounting | Foot Mounted |
| Washdown Duty | No |
| Motor Application | Pump Duty |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Poles | 4 |
| Voltage | 208-230/460 |
| Open End Bearing | 6206-ZZ |
| HP | 3 |
| Full Load Efficiency | 77 % |
| Design | A |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 0.875 in |
| Voltage Rating | 208-230/460 |
| Input Phase | Single Phase |
| Enclosure | TEFC |
| Drive End Bearing | 6307-ZZ |
| Hz | 60 Hz |
| Motor Shaft Length | 4 1/4 in |
| Frame | 184JM |
| Full Load Amps | 6.8 |
| Weight | 131.0 LB |
| EAN or UPC | 7890705527376 |

