- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Motor Application | General Purpose |
| Full Load Efficiency | 77 % |
| Frame | 184TC |
| Mounting | C-Face - Footless |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 6.8 |
| C Dimension | 17.05 in |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| HP | 3 |
| Weight | 133.0 LB |
| EAN or UPC | 79091589160230 |

