- AC Motor
- General Purpose Motor Application
- 4 hp
- 1800/1500 rpm
- Three Phase
| Frame | 100L |
| Phase | Three Phase |
| Voltage Rating | 230/460/190/380 |
| Motor Application | General Purpose |
| Full Load Efficiency | 89.5 % |
| RPM | 1.2 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| C Dimension | 14.803 in |
| Hz | 60/50 Hz |
| Full Load Amps | 5.33 |
| HP | 4 |
| Input Phase | Three Phase |
| Weight | 81.695 LB |
| EAN or UPC | 7909323281062 |

