- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Frame | 182TC |
| HP | 3 |
| Input Phase | Three Phase |
| Full Load Amps | 3.91 |
| Mounting | C-Face - Footless |
| Efficiency Group | NEMA Premium® |
| Weight | 96.0 LB |
| EAN or UPC | 7909158773589 |

