- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 182/4T |
| HP | 3 |
| Full Load Efficiency | 89.5 % |
| Frame Material | Rolled Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| C Dimension | 17.913 in |
| Full Load Amps | 3 |
| Weight | 84.392 LB |
| EAN or UPC | 7909158532308 |

