- AC Motor
- Compressor Duty Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 208-230 |
| HP | 3 |
| Full Load Amps | 17.5 |
| Frame | 184T |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Single Phase |
| C Dimension | 14 7/8 in |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Full Load Efficiency | 75 % |
| Phase | Single Phase |
| Hz | 60 Hz |
| Motor Application | Compressor Duty |
| Service Factor | 1.15 |
| Weight | 109.0 LB |
| EAN or UPC | 7891327034051 |

