Weg Electric Corp.
00336ES1DJP56J
SUPERSEDED TO WEG_ 00336ES1DJP56J*, MTRL - 101438250
Item #101639541
- 3 hp
- 3600 rpm
- 230 Voltage
- Single Phase
- 60 Hz
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 78.8 % |
| Mounting Style | F-1 |
| Full Load Amps | 13.5 |
| Motor Shaft Size | 5/8 in |
| Open End Bearing | 6203-ZZ |
| Frame Material | Steel |
| Full Load Pf | 90 |
| Enclosure | TEFC |
| Frame | 56J |
| RPM | 3600 rpm |
| Motor Shaft Length | 1.88 in |
| Brake Feature | No |
| Washdown Duty | No |
| Full Load rpm | 3500 rpm |
| Voltage Rating | 230 |
| Phase | Single Phase |
| Hz | 60 Hz |
| Poles | 2 |
| Efficiency Group | Standard Efficient |
| C Dimension | 14.724 in |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Drive End Bearing | 6204-ZZ |
| Motor Application | Pump Duty |
| Weight | 78.0 LB |
| EAN or UPC | 7894171207688 |
