- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 3.63 |
| HP | 3 |
| Frame | 182/4TC |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 86.5 % |
| C Dimension | 15.86 in |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Weight | 99.0 LB |
| EAN or UPC | 7909158050888 |

