- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.25 |
| HP | 3 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Mounting | C-Face - Footless |
| C Dimension | 14.077 in |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 3.71 |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Efficiency | 86.5 % |
| Frame | 145TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 64.0 LB |
| EAN or UPC | 79093222024022 |

