- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Motor Application | General Purpose |
| Full Load Efficiency | 81.5 % |
| Voltage Rating | 208-230 |
| HP | 3 |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Hz | 60 Hz |
| Full Load Amps | 15 |
| Frame | 182T |
| Input Phase | Single Phase |
| Weight | 80.0 KG |
| EAN or UPC | 7892304144954 |

