- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 15 |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Motor Shaft Size | 1 1/8 in |
| Phase | Single Phase |
| Input Phase | Single Phase |
| Frame Size | Shaft Input, Not a C-Face |
| HP | 3 |
| Poles | 2 |
| Full Load Pf | 80 |
| Full Load rpm | 3520 rpm |
| Frame | 182T |
| Washdown Duty | No |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Frame Material | Steel |
| Full Load Efficiency | 81.5 % |
| Drive End Bearing | 6206-ZZ |
| Motor Shaft Length | 2 3/4 in |
| Voltage | 230 |
| Brake Feature | No |
| Open End Bearing | 6205-ZZ |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230 |
| Mounting Style | F-1 |
| C Dimension | 14.448 in |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Epact Nominal Full Load Efficiency | 84 % |
| Weight | 88.0 LB |
| EAN or UPC | 7892304144954 |

