- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 13.2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Voltage Rating | 230 |
| C Dimension | 13.465 in |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame | 56C |
| HP | 3 |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Full Load Efficiency | 77.1 % |
| Mounting | Footless |
| Weight | 53.0 LB |
| EAN or UPC | 79093225537888 |

