- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 81.5 % |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 |
| HP | 3 |
| Mounting | Foot Mounted |
| C Dimension | 12.795 in |
| Full Load Amps | 3.9 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Frame | 56HJ |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 37.116 LB |
| EAN or UPC | 7909158536320 |

