- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Frame | 56C |
| HP | 3 |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Full Load Amps | 3.9 |
| C Dimension | 12.283 in |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Efficiency | 81.5 % |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Mounting | Footless |
| Voltage Rating | 208-230/460 |
| Frame Material | Rolled Steel |
| Weight | 35.132 LB |
| EAN or UPC | 79091585357122 |

