- AC Motor
- General Purpose Motor Application
- 5.5 hp
- 3600/3000 rpm
- Three Phase
| Input Phase | Three Phase |
| Full Load Efficiency | 88.5 % |
| Voltage Rating | 230/460/190/380 |
| Service Factor | 1.25 |
| HP | 5 1/2 |
| C Dimension | 15.472 in |
| Enclosure | TEFC |
| Frame | 112M |
| Full Load Amps | 6.67 |
| RPM | 1.2 rpm |
| Hz | 60/50 Hz |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 85.107 LB |
| EAN or UPC | 7909323281710 |

