Weg Electric Corp.
00509ET3E254T
SUPERSEDED TO WEG_ 00509ET3E254T-W22, MTRL - 101392816
Item #101608824
-
NEMA Premium
- 5 hp
- 900 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Drive End Bearing | 6309-C3 |
| Full Load Pf | 67 |
| Efficiency Group | Premium Efficient |
| Full Load rpm | 880 rpm |
| Motor Shaft Length | 4 in |
| Enclosure | TEFC |
| Full Load Amps | 8 |
| Poles | 8 |
| Open End Bearing | 6209-Z-C3 |
| Mounting | Foot Mounted |
| Motor Application | General Purpose, Premium Efficient |
| Motor Shaft Size | 1 5/8 in |
| Full Load Efficiency | 86.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| RPM | 900 rpm |
| Voltage Rating | 460, 230, 208 |
| Mounting Style | F-1 |
| Frame | 254T |
| Brake Feature | No |
| Weight | 244.0 LB |
| EAN or UPC | 7890208065887 |
-
NEMA Premium

