- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 89.5 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Full Load Amps | 6.83 |
| Phase | Three Phase |
| Poles | 6 |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| HP | 5 |
| Frame | 213/5TC |
| Efficiency Group | NEMA Premium® |
| C Dimension | 19.517 |
| Mounting | C-Face - Foot Mounted |
| Voltage | 208-230/460 |
| Weight | 175.0 LB |
| EAN or UPC | 7891327523395 |

