- AC Motor
- Cooling Tower Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Enclosure | TEFC |
| HP | 5 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Frame | 213/5T |
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| Full Load Amps | 15.7 |
| Voltage Rating | 200 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 175.0 LB |
| EAN or UPC | 79090183233128 |

