- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1200/1000 rpm
- Three Phase
| Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 9.48 |
| Enclosure | TEFC |
| Frame | 160M |
| Hz | 50/60 Hz |
| RPM | 1.2 rpm |
| Voltage Rating | 460/380-415/660-690 |
| Motor Application | General Purpose |
| C Dimension | 23.543 in |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| HP | 7 1/2 |
| Full Load Efficiency | 91 % |
| Weight | 167.0 LB |
| EAN or UPC | 7891327482562 |

