- 5 hp
- 1200 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Full Load Pf | 73 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Drive End Bearing | 6208-ZZ |
| Mounting Style | F-1 |
| Frame Material | Cast Iron |
| Motor Shaft Length | 3.38 in |
| Frame | 215T |
| Full Load Amps | 7.27 |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Open End Bearing | 6206-ZZ |
| Efficiency Group | Epact Efficient |
| Brake Feature | No |
| Phase | Three Phase |
| Motor Shaft Size | 1 3/8 in |
| RPM | 1200 rpm |
| Full Load Efficiency | 87.5 % |
| Poles | 6 |
| C Dimension | 17.165 in |
| Enclosure | ODP |
| Full Load rpm | 1160 rpm |
| Voltage Rating | 460, 230, 208 |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Service Factor | 1.15 |
| Weight | 109.0 LB |
| EAN or UPC | 7890208317597 |

