- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 5.4 |
| Frame | 213/5TC |
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| HP | 5 |
| Voltage Rating | 575 |
| Frame Material | Rolled Steel |
| RPM | 1200 rpm |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure | ODP |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Weight | 127.173 LB |
| EAN or UPC | 7909158530007 |

