- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| C Dimension | 19.517 in |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Amps | 6.83 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213/5TC |
| HP | 5 |
| Motor Application | Severe Duty |
| Full Load Efficiency | 89.5 % |
| RPM | 1200 rpm |
| Weight | 193.0 LB |
| EAN or UPC | 7891327843455 |

