- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Efficiency Group | Super Premium Efficient |
| Frame | L182/4T |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Full Load Amps | 6.38 |
| Full Load Efficiency | 91 % |
| Motor Application | Severe Duty |
| RPM | 1800 rpm |
| HP | 5 |
| C Dimension | 17.041 in |
| Phase | Three Phase |
| Weight | 104.0 LB |
| EAN or UPC | 7891327743649 |

