- 5 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Motor Application | Pump Duty |
| Hz | 60 Hz |
| Voltage Rating | 460, 230, 208 |
| Full Load Amps | 6.48 |
| Drive End Bearing | 6308-ZZ |
| Motor Shaft Length | 2 3/4 in |
| Mounting | Footless - D Flange |
| Service Factor | 1.25 |
| Motor Shaft Size | 1 1/8 in |
| Frame | 184HP |
| Voltage | 208-230/460 |
| Efficiency Group | Epact Efficient |
| Full Load Pf | 82 |
| Mounting Style | V1 |
| RPM | 1800 rpm |
| Full Load Efficiency | 87.5 % |
| HP | 5 |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1745 rpm |
| Poles | 4 |
| Design | B |
| C Dimension | 16.504 in |
| Brake Feature | No |
| Phase | Three Phase |
| Enclosure | TEFC |
| Open End Bearing | 6206-ZZ |
| Weight | 102.0 LB |
| EAN or UPC | 7890208002363 |

