- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| HP | 5 |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Frame | 184TC |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.9 |
| Enclosure | TEFC |
| Full Load Amps | 6.54 |
| Weight | 126.0 LB |
| EAN or UPC | 7909492474555 |

