- 5 HP, 1,800 RPM, 60 Hz, 115/208-230 Volt, Single Phase, ODP, Rigid Base, 184T Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Epact Nominal Full Load Efficiency | 87.5 % |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 3/4 in |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Poles | 4 |
| Frame | 184T |
| HP | 5 |
| Washdown Duty | No |
| Voltage | 115/208-230 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Brake Feature | No |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Frame Material | Cast Iron |
| Voltage Rating | 230, 115, 208 |
| Motor Shaft Size | 1 1/8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 109.0 LB |

