Skip to content Skip to navigation menu
NEMA Premium® Efficiency General Purpose ODP Motor

00518OT3E184T-S

NEMA Premium® Efficiency General Purpose ODP Motor
Item #110865594
  • AC Motor
  • General Purpose Motor Application
  • 5 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 182/4T Frame
+ Show More + Show Less
NEMA Premium® Efficiency General Purpose ODP Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • AC Motor
  • General Purpose Motor Application
  • 5 hp
  • 1800 rpm
  • Three Phase

description

  • WEG premium efficiency motors meet or exceed all NEMA Premium® and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design on frames 143T through 444/5T. These motors are specifically designed to provide maximum ventilation and heat dissipation.

applications

  • Pumps
  • Fans
  • Kneader and mixer machines
  • Cutter and sawing machines
  • Pressing machines
  • Industrial equipment
  • Conveyors
  • Blowers
  • Compressors
  • Machinery
  • Cranes

features

  • NEMA dimensions
  • NEMA Design B
  • Service factor 1.15
  • Class F insulation for all frames
  • 40 °C ambient continuous-duty (S1)
  • 1045 heat-treated and stress-relieved carbon steel shaft (4140 for roller bearing motors)
  • All motors are supplied with ball bearings as standard
  • F1 mount
  • Synthetic enamel alkyd resin base paint
  • NPT threaded terminal box
  • Stainless steel nameplate – laser etched (except roller steel frame – sticker)
  • Energy Reduction: Uses less energy than competing products with same function and purpose
  • Motor meets NEMA Premium® efficiency standards for electric motors
Poles 4
Frame Size Shaft Input, Not a C-Face
Brake Feature No
Full Load Efficiency 89.5 %
Voltage 208-230/460
Motor Application General Purpose
Frame 182/4T
Enclosure Designation ODP - Open Drip Proof
C Dimension 16.339 in
Full Load Amps 6.3
Motor Shaft Length 2 3/4 in
Efficiency Group Premium Efficient
Design B
RPM 1,800 rpm
Phase Three Phase
Washdown Duty No
Mounting Foot Mounted
Motor Shaft Size 1 1/8 in
Enclosure ODP
HP 5
Open End Bearing 6205-ZZ
Voltage Rating 230/460
Hz 60 Hz
Mounting Style F-1
Input Phase Three Phase
Frame Material Rolled Steel
Full Load Pf 81
Drive End Bearing 6206-ZZ
Service Factor 1.15
Full Load rpm 1755 rpm
Weight 87.0 LB
EAN or UPC 7909158438297
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison