- AC Motor
- Pump Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 17.835 in |
| Full Load Amps | 5.1 |
| HP | 5 |
| Frame Material | Rolled Steel |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Frame | 182/4JM |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Weight | 92.743 LB |
| EAN or UPC | 7909158537495 |

