- AC Motor
- HVAC Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Motor Application | HVAC |
| HP | 5 |
| Service Factor | 1.15 |
| Frame | 182/4T |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 5.1 |
| Phase | Three Phase |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 16.339 in |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Full Load Efficiency | 89.5 % |
| RPM | 1800 rpm |
| Weight | 87.0 LB |
| EAN or UPC | 7909158778331 |

