- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP |
| C Dimension | 16.339 in |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 89.5 % |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Voltage Rating | 200/400 |
| Frame | 182/4T |
| Service Factor | 1.15 |
| HP | 5 |
| Full Load Amps | 7.3 |
| Weight | 87.0 LB |
| EAN or UPC | 7909158964550 |

