- AC Motor
- Pump Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Frame | 182/4JM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Motor Application | Pump Duty |
| Full Load Amps | 5.9 |
| C Dimension | 17.411 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Full Load Efficiency | 88.5 % |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Voltage Rating | 230/460 |
| HP | 5 |
| Input Phase | Three Phase |
| Weight | 114.0 LB |
| EAN or UPC | 79090183906428 |

