- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| HP | 5 |
| Voltage Rating | 230/460 |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| C Dimension | 17.913 in |
| Full Load Efficiency | 88.5 % |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Full Load Amps | 5.9 |
| Frame | 182/4T |
| Frame Material | Rolled Steel |
| Weight | 86.896 LB |
| EAN or UPC | 7909158692750 |

