- 5 HP, 3,600 RPM, 60 Hz, 208-230/460 Volt, Single Phase, ODP, Rigid Base, 184T Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Frame | 184T |
| Motor Shaft Length | 2 3/4 in |
| Voltage | 208-230/460 |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Voltage Rating | 460, 230, 208 |
| Efficiency Group | Standard Efficient |
| Poles | 2 |
| HP | 5 |
| Mounting Style | F-1 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Motor Shaft Size | 1 1/8 in |
| Washdown Duty | No |
| Phase | Single Phase |
| Enclosure | ODP |
| Brake Feature | No |
| Mounting | Rigid Base |
| Weight | 109.0 LB |
| EAN or UPC | 79091587202550 |

