- AC Motor
- Compressor Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Full Load Amps | 6.4 |
| Full Load Efficiency | 74.8 % |
| Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | Compressor Duty |
| Frame | 56H |
| Frame Material | Rolled Steel |
| Voltage Rating | 208-230/460 |
| HP | 5 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 12.675 in |
| Service Factor | 1 |
| Weight | 45.0 LB |
| EAN or UPC | 7909322446912 |

