- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 182/4T |
| Enclosure | TEFC |
| Full Load Efficiency | 88.5 % |
| Phase | Three Phase |
| Full Load Amps | 4.72 |
| HP | 5 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Weight | 117.0 LB |
| EAN or UPC | 7891327134188 |

