- AC Motor
- IEEE Severe Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Frame | 182/4T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 88.5 % |
| HP | 5 |
| Voltage Rating | 460 |
| Full Load Amps | 5.9 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Weight | 117.0 LB |
| EAN or UPC | 7891327131941 |

