- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Full Load Efficiency | 88.5 % |
| Voltage Rating | 575 |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 184T |
| Hz | 60 Hz |
| Full Load Amps | 4.88 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| C Dimension | 15.862 in |
| Input Phase | Three Phase |
| HP | 5 |
| Weight | 114.0 LB |
| EAN or UPC | 7890355841228 |

