- 7 1/2 hp
- 900 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Full Load rpm | 860 rpm |
| Enclosure | TEFC |
| Washdown Duty | No |
| Efficiency Group | Epact Efficient |
| Full Load Amps | 12.1 |
| Motor Shaft Length | 4 in |
| Poles | 8 |
| Phase | Three Phase |
| Drive End Bearing | 6309-C3 |
| Full Load Efficiency | 82 % |
| Frame Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| Mounting | Foot Mounted |
| Frame | 256T |
| Brake Feature | No |
| RPM | 900 rpm |
| Voltage Rating | 460, 230, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 1 5/8 in |
| Design | B |
| Motor Application | Food Processing |
| Open End Bearing | 6209-Z-C3 |
| Hz | 60 Hz |
| Weight | 306.0 LB |

